6AFSPGE - Coupling

Legrand PW I-Tray

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6AFSPGE
Manufacturer
Legrand PW I-Tray
Manufacturer's Part Number
P314136
Description
Coupling
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39131705 - Cable tray fitting and accessories
UPC/GTIN
800388200135 / 00800388200135
Weight per unit
1.178 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
6AFSPGE - Small Image
 
6AFSPGE - Large Image
 
6AFSPGE - Video
Attachments
 
 
6AFSPGE - Specification Sheet
Installation Sheets
 
 
6AFSPGE - Installation Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Dimensions and Weight
Width
6
Length
0.1
Height
6
Descriptions
Description
COUPLING
Product Type
6A-FSP-Ge Al 6H FSP Kit Ge HRDWR
Manufacturer Information
Brand
Legrand PW I-Tray
Manufacturers Part Number
P314136
sub brand
Cablofil
GTIN
00800388200135
UPC
800388200135
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Cable Tray
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
1.178
Carton
1
Uses, Certifications, and Standards
Application
Cable Management
standard
UL Classified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat