LD6A90V01212 - 12" Vert Outside 90

Legrand PW I-Tray

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LD6A90V01212
Manufacturer
Legrand PW I-Tray
Manufacturer's Part Number
P308775
Description
12" Vert Outside 90
Slang Terms

Suggest a New Term
Categories
Ladder Cable Tray & Accy. - Ladder Cable Tray Fittings Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39131705 - Cable tray fitting and accessories
UPC/GTIN
800388146471 / 00800388146471
Weight per unit
7.868 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LD6A90V01212 - Small Image
 
LD6A90V01212 - Large Image
 
LD6A90V01212 - Video
Attachments
 
 
LD6A90V01212 - Specification Sheet
Installation Sheets
 
 
LD6A90V01212 - Installation Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Dimensions and Weight
Width
12
Length
30
Height
6
Descriptions
Description
12" VERT OUTSIDE 90
Product Type
LD-6A-90VO12-12 Al 6H 90 VRT Out 12R 12W
Additional Information
media
Yes
Manufacturer Information
Brand
Legrand PW I-Tray
Manufacturers Part Number
P308775
sub brand
Cablofil
GTIN
00800388146471
UPC
800388146471
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Cable Tray
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
7.868
Carton
1
Uses, Certifications, and Standards
Application
Cable Management
standard
UL Classified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat