LD6A90V02424 - 6H 90D Ovr 24R 24W

Legrand PW I-Tray

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LD6A90V02424
Manufacturer
Legrand PW I-Tray
Manufacturer's Part Number
P308786
Description
6H 90D Ovr 24R 24W
Slang Terms

Suggest a New Term
Categories
Ladder Cable Tray & Accy. - Ladder Cable Tray Fittings Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39131705 - Cable tray fitting and accessories
UPC/GTIN
800388146587 / 00800388146587
Weight per unit
14.428 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LD6A90V02424 - Small Image
 
LD6A90V02424 - Large Image
 
LD6A90V02424 - Video
Attachments
 
 
LD6A90V02424 - Specification Sheet
Installation Sheets
 
 
LD6A90V02424 - Installation Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Dimensions and Weight
Height
6
Width
24
Length
54
Descriptions
Description
6H 90D OVR 24R 24W
Product Type
LD-6A-90VO24-24 Al 6H 90 VRT Out 24R 24W
Manufacturer Information
sub brand
Cablofil
Brand
Legrand PW I-Tray
Manufacturers Part Number
P308786
GTIN
00800388146587
UPC
800388146587
Taxonomies, Classifications, and Categories
Type
Cable Tray
Category Description
Fuses & Fuse Accessories
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
14.428
Carton
1
Uses, Certifications, and Standards
Application
Cable Management
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat