We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
16P24 - CAD

16P24 - SPST 1 Cond to 1/8-1/4 Flange

Caddy

  • $2.03 (for 1 Each)
  • $2.03 (1 Each)
  • $203.27 (100 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    16P24
    Manufacturer
    Caddy
    Manufacturer's Part Number
    16P24
    Description
    SPST 1 Cond to 1/8-1/4 Flange
    Requires Only A Hammer to Install. Available For Emt, Rigid, Imt and Aluminum Conduit. Will Pivot Thru 360°.
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Emt Fittings - Emt Fitting Tools & Accy.  Mark as Incorrect
    Suggest a New Category
    Classification
    Caddy (Straps Only)
    UNSPSC
    39121701 - Electrical hangers
    UPC/GTIN
    782856162667 / 00782856162667
    Weight per unit
    0.09 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $2.03 (1 Each)
    Carton
    $203.27 (100 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Attachments
     
     
    16P24 - Specification Sheet
    Images
     
     
    16P24 - Large Image
     
    16P24 - Small Image
     
    16P24 - Large Image


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Material
    Steel IN
    Material, Color, and Finish
    Finish
    CADDY® ARMOUR
    Descriptions
    Product Type
    Conduit Clip, 1 Flange 1/836529
    Description
    SPST 1 COND TO 1/8-1/4 FLANGE
    Long Description
    Requires only a hammer to install. Available for EMT, rigid, IMT and aluminum conduit. Will pivot thru 360°.
    Special Features
    CONDUIT CLIP,1 FLANGE 1/836529
    Manufacturer Information
    Brand
    CADDY
    ERICO
    Manufacturers Part Number
    16P24
    sub brand
    Pentair
    GTIN
    00782856162667
    UPC
    782856162667
    Taxonomies, Classifications, and Categories
    Category Description
    CADDY (STRAPS ONLY)
    Type
    EM-P Conduit to Flange Clip
    Packaging
    Weight per each
    0.09
    Carton
    100
    Uses, Certifications, and Standards
    Application
    Datacom and Low Voltage, Electrical
    standard
    None Mount
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 16P24

    Type in the slang term you'd like to suggest.

* All prices subject to change.