350812M - 350-M Conduit to Stud Attachment, 1/2", 3/4" Emt,

Nvent Caddy

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
350812M
Manufacturer
Nvent Caddy
Manufacturer's Part Number
350812M
Description
350-M Conduit to Stud Attachment, 1/2", 3/4" Emt,
350-M Conduit to Stud Attachment, 1/2", 3/4" Emt, 0.709"1.181" Od
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Channel & Strut Fittings
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782856492108 / 00782856492108
Weight per unit
0.061 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
350812M - Small Image
 
350812M - Large Image
Other Links
 
 
350812M - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
CADDY® ARMOUR
Descriptions
Product Type
Stud, Metal, PKG Con / Metal Stu
extra long description
NVENT EFS 350812M STUD,METAL,PKG CO
Short Description
350-M Conduit to Stud Attachme
Description
350-M CONDUIT TO STUD ATTACHMENT, 1/2", 3/4" EMT,
Long Description
350-M Conduit to Stud Attachment, 1/2", 3/4" EMT, 0.709"1.181" OD
Special Features
STUD,METAL,PKG CON / METAL STUD
Manufacturer Information
Brand
Erico, Inc. Eritec-Caddy
Manufacturers Part Number
350812M
sub brand
CADDY
GTIN
00782856492108
UPC
782856492108
Taxonomies, Classifications, and Categories
Type
Cable/Conduit to Stud
Packaging
Weight per each
0.061
Carton
100
Uses, Certifications, and Standards
Application
Electrical Fixing and Fastening; Datacom and Low Voltage
standard
None
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat