We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
812MB18S - CAD

812MB18S - SPST 1/2-3/4 Cond 1/4-20 X 9/16 Center Hole_

Caddy

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    812MB18S
    Manufacturer
    Caddy
    Manufacturer's Part Number
    812MB18S
    Description
    SPST 1/2-3/4 Cond 1/4-20 X 9/16 Center Hole_
    One Assembly Provides Support For Horizontal Electrical Box and/or Conduit From Threaded Rod. Eliminates Need For Offset Bending Conduit. 66% Less Drop Wires (Rod/Wire Application). Nec® & Cec Compliant.
    Slang Terms

    Suggest a New Term
    Categories
    Anchor and Fasteners - Anchors & Fasteners  Mark as Incorrect
    Suggest a New Category
    Classification
    Box Support
    UNSPSC
    39121701 - Electrical hangers
    UPC/GTIN
    782856520160 / 00782856520160
    Weight per unit
    0.36 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $5.39 (1 Each)
    Carton
    $134.65 (25 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Images
     
     
    812MB18S - Large Image
     
    812MB18S - Large Image
     
    812MB18S - Small Image
    Attachments
     
     
    812MB18S - Specification Sheet
     
    812MB18S - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Material
    Steel IN
    Material, Color, and Finish
    Finish
    CADDY® ARMOUR
    Descriptions
    Product Type
    Box Support, 1/2&3/4 Conduit Stud Center Hole
    Description
    SPST 1/2-3/4 COND 1/4-20 X 9/16 CENTER HOLE_
    Long Description
    One assembly provides support for horizontal electrical box and/or conduit from threaded rod. Eliminates need for offset bending conduit. 66% less Drop Wires (rod/wire application). NEC® & CEC compliant.
    special features
    BOX SUPPORT,1/2&3/4 CONDUIT STUD CENTER HOLE
    Manufacturer Information
    Manufacturers Part Number
    812MB18S
    Brand
    ERICO
    sub brand
    Pentair
    GTIN
    00782856520160
    UPC
    782856520160
    Taxonomies, Classifications, and Categories
    Category Description
    BOX SUPPORT
    Type
    B18 Combination Box/Conduit Hanger
    Packaging
    Weight per each
    0.36
    Carton
    25
    Uses, Certifications, and Standards
    standard
    cULus®
    Application
    ELECTRICAL
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 812MB18S

    Type in the slang term you'd like to suggest.

* All prices subject to change.