We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
8P12P - CAD

8P12P - SPST 1/2 Cond to 3/4 Cond

Caddy

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    8P12P
    Manufacturer
    Caddy
    Manufacturer's Part Number
    8P12P
    Description
    SPST 1/2 Cond to 3/4 Cond
    Ideal As Spacer Between Same or Different Size Conduit. No Tools Required For Installation. Top Conduit to Be Used For Support Only, Not A Raceway.
    Slang Terms

    Suggest a New Term
    Categories
    Emt Fittings - Emt Fitting Tools & Accy.  Mark as Incorrect
    Suggest a New Category
    Classification
    Caddy (Straps Only)
    UNSPSC
    39121701 - Electrical hangers
    UPC/GTIN
    782856802624 / 00782856802624
    Weight per unit
    0.06 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $1.29 (1 Each)
    Carton
    $128.96 (100 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    6 Each
    Resources
    Attachments
     
     
    8P12P - Specification Sheet
    Images
     
     
    8P12P - Large Image
     
    8P12P - Small Image
     
    8P12P - Large Image


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Material
    Steel IN
    Material, Color, and Finish
    Finish
    CADDY® ARMOUR
    Descriptions
    Product Type
    Conduit Clip, to Conduit 1/2 to 3/4
    Description
    SPST 1/2 COND TO 3/4 COND
    Long Description
    Ideal as spacer between same or different size conduit. No tools required for installation. Top conduit to be used for support only, not a raceway.
    special features
    CONDUIT CLIP,TO CONDUIT 1/2 TO 3/4
    Manufacturer Information
    Manufacturers Part Number
    8P12P
    sub brand
    Pentair
    Brand
    ERICO
    GTIN
    00782856802624
    UPC
    782856802624
    Taxonomies, Classifications, and Categories
    Category Description
    CADDY (STRAPS ONLY)
    Type
    Push In Conduit to Conduit Clamp
    Packaging
    Weight per each
    0.06
    Carton
    100
    Uses, Certifications, and Standards
    Application
    Datacom and Low Voltage, Electrical
    standard
    None Mount
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available
    View Store
    6 Shreveport


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 8P12P

    Type in the slang term you'd like to suggest.

* All prices subject to change.