AF146TI - CAD

AF146TI - SPST 3/8 PLN Rod Purlin Clip

Nvent Caddy

  • $1.44 (for 1 Each)
  • $1.44 (1 Each)
  • $144.45 (100 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    AF146TI
    Manufacturer
    Nvent Caddy
    Manufacturer's Part Number
    AF146TI
    Description
    SPST 3/8 PLN Rod Purlin Clip
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Anchor and Fasteners - Anchors & Fasteners  Mark as Incorrect
    Suggest a New Category
    Classification
    Anchors & Anchor Kits
    UNSPSC
    39121701 - Electrical hangers
    UPC/GTIN
    782856364061 / 00782856364061
    Weight per unit
    0.07 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $1.44 (1 Each)
    Carton
    $1.44 (1 Each)
    Standard Packaging
    $144.45 (100 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Attachments
     
     
    AF146TI - Specification Sheet
    Images
     
     
    AF146TI - Large Image
     
    AF146TI - Small Image


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Material
    Steel IN
    Material, Color, and Finish
    Finish
    CADDY® ARMOUR
    Descriptions
    Description
    SPST 3/8 PLN ROD PURLIN CLIP
    Product Type
    Purlin Clip, Z 3/8 THD-Rod
    Special Features
    PURLIN CLIP,Z 3/8 THD-ROD
    Manufacturer Information
    Manufacturers Part Number
    AF146TI
    Brand
    ERICO
    nVent CADDY
    sub brand
    Pentair
    GTIN
    00782856364061
    UPC
    782856364061
    Taxonomies, Classifications, and Categories
    Category Description
    ANCHORS & ANCHOR KITS
    Type
    AF-Ti/T Rod to Z Purlin Clip
    Packaging
    Weight per each
    0.07
    Carton
    1
    Package
    100
    Uses, Certifications, and Standards
    Application
    Acoustical, Ceiling and Partitioning, Datacom and Low Voltage, Electrical, Fire Sprinkler, HVAC, Plumbing and Refrigeration
    standard
    cULus®
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for AF146TI

    Type in the slang term you'd like to suggest.

* All prices subject to change.