CAT32HP - Steel 2" CAT5 Cable Clip

Nvent Caddy

  • $6.29 (Each)
  • $6.29 (Each)

  • $314.50 (Per 50)

  • $629.00 (Per 100)
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
CAT32HP
Manufacturer
Nvent Caddy
Manufacturer's Part Number
CAT32HP
Description
Steel 2" CAT5 Cable Clip
CAT5 Cable Clip, Steel, Pre-Galvanized, 0.27 LB
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Box Support
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
782856617617 / 8711893048827 / 00782856617617
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.29 (Each)
Standard Packaging
$314.50 (Per 50)
Resources
Images
 
 
CAT32HP - Small Image
 
CAT32HP - Large Image
Other Links
 
 
CAT32HP - Other
 
CAT32HP - Other
Brochures
 
 
CAT32HP - Brochure
Specifications Sheets
 
 
CAT32HP - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Descriptions
Product Type
CAT5 Cable Clip
Long Description
CAT5 Cable Clip, Steel, Pre-Galvanized, 0.27 lb
Features
nVent CADDY Cat HP J-Hooks are the heart of the nVent CADDY Cat HP System. The J-Hooks have a wide base design and smooth beveled edges to provide a large bending radius for current and future high-performance data cables and fibre optics. nVent CADDY Cat HP J-Hooks are available in a wide range of sizes to offer a solution that meets industry standards for Cat 6A and easily accommodates Cat 7, large-diameter fibre optic, innerduct and coax cable. Individual nVent CADDY Cat HP J-Hooks can be fastened direc
Short Description
CAT5 Cable Clip, Steel, Pre-Galvanized
Special Features
CLIP,CABLE,CATHP,2 INCH
extra long description
NVENT EFS CAT32HP CLIP,CABLE,CATHP,
Description
STEEL 2" CAT5 CABLE CLIP
Additional Information
Standards Met
cULus Listed
package quantity
1 PK;50 CT
for use with
Datacom;Electrical
Made in USA
yes
Manufacturer Information
Brand
nVent CADDY
Manufacturers Part Number
CAT32HP
sub brand
CADDY
GTIN
00782856617617
UPC
782856617617
Taxonomies, Classifications, and Categories
Category Description
BOX SUPPORT
Type
nVent CADDY Cat HP J-Hook System
Packaging
Weight
0.27 lb
Weight per each
0.27
Carton
1
Package
50
Uses, Certifications, and Standards
standard
cULus
Application
Electrical Fixing and Fastening; Datacom and Low Voltage
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat