SK125I - Steel 3/4" Emt Rigid Cond Strap

Nvent Caddy

  • $2.32 (Each)
  • $2.32 (Each)

  • $231.85 (Per 100)
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
SK125I
Manufacturer
Nvent Caddy
Manufacturer's Part Number
SK125I
Description
Steel 3/4" Emt Rigid Cond Strap
Strut Clamp, Steel, Electro-Galvanized, 1-1/4 In Width, 3/4 In Size, 200 LB Capacity
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Caddy (Straps Only)
UNSPSC
39121702 - Cable clips
UPC/EAN/GTIN
782856253372 / 8711893018738 / 00782856253372
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.32 (Each)
Carton
$231.85 (Per 100)
Resources
Images
 
 
SK125I - Small Image
 
SK125I - Large Image
 
SK125I - Large Image
Other Links
 
 
SK125I - Other
 
SK125I - Other
Brochures
 
 
SK125I - Brochure
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
Steel
Material, Color, and Finish
Finish
Electro-galvanized
Dimensions and Weight
Width
1-1/4 in
Size
3/4 in
Descriptions
Special Features
One Piece Break Apart Strut Clamp for EMT and Rigid Conduit;Includes Thread Impression and Captured Screw
Product Type
Strut Clamp
Long Description
Strut Clamp, Steel, Electro-Galvanized, 1-1/4 in Width, 3/4 in Size, 200 lb Capacity
Short Description
Strut Clamp, Steel, Electro-Galvanized, 3/4 in
extra long description
NVENT EFS SK125I CLAMP,STRUT,STEEL,
Description
STEEL 3/4" EMT RIGID COND STRAP
Additional Information
for use with
EMT/Rigid Conduit
package quantity
100 PK
Made in USA
yes
Manufacturer Information
Brand
nVent CADDY
Manufacturers Part Number
SK125I
sub brand
Pentair
GTIN
00782856253372
UPC
782856253372
Taxonomies, Classifications, and Categories
Category Description
CADDY (STRAPS ONLY)
Type
Strut
Packaging
Weight per each
0.13
Carton
100
Uses, Certifications, and Standards
Capacity
200 lb
Application
Datacom and Low Voltage;Electrical;HVAC;Plumbing and Refrigeration
standard
cULus®
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat