We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
SLD2L1 - CAD

SLD2L1 - 3.3' Speed Link Cable 2MM

Caddy

  • Special Order Item

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

Call nearest store for Item Price
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    SLD2L1
    Manufacturer
    Caddy
    Manufacturer's Part Number
    SLD2L1
    Description
    3.3' Speed Link Cable 2MM
    Locking Device, 2 MM Wire Rope Size; Steel Body Material; 100 LB Load Rating; Ul (Canada and Us) Standards; Caddy Brand; Weight 12.3 LB Per Box
    Slang Terms

    Suggest a New Term
    Categories
    Channel, Strut & Fittings - Channel & Strut Fittings  Mark as Incorrect
    Suggest a New Category
    Classification
    Box Support
    UNSPSC
    -
    UPC/EAN/GTIN
    78285651113
    Weight per unit
    2 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    Special Order Item
    Carton
    None Available
    Stock Availability
    Nacogdoches
    0
    All Stores
    0
    Resources
    Images
     
     
    SLD2L1 - Small Image
     
    SLD2L1 - Large Image
    Specifications Sheets
     
     
    SLD2L1 - Specification Sheet
    Installation Sheets
     
     
    SLD2L1 - Installation Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Additional Information
    Brand
    CADDY
    Product Type
    Strut Speed Link
    Additional Information
    WEIGHT 20 LB PER BOX
    Body Material
    STEEL
    Commodity Description
    Channel, Strut & Fittings - Channel & Strut Fittings
    Long Description
    LOCKING DEVICE, 2 MM WIRE ROPE SIZE; STEEL BODY MATERIAL; 100 LB LOAD RATING; UL (CANADA AND US) STANDARDS; CADDY BRAND; WEIGHT 12.3 LB PER BOX
    Applicable Standard
    UL (CANADA AND US)
    Wire Rope Size
    2 MM
    Load Rating
    100 LB
    Description
    3.3' SPEED LINK CABLE 2MM
    Manufacturers Part Number
    SLD2L1
    Long Description
    LOCKING DEVICE, 2 MM WIRE ROPE SIZE; STEEL BODY MATERIAL; 100 LB LOAD RATING; UL (CANADA AND US) STANDARDS; CADDY BRAND; WEIGHT 20 LB PER BOX
    Picture
    Yes
    Documents
    Yes
    Brand
    ERICO, INC.
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for SLD2L1

    Type in the slang term you'd like to suggest.

* All prices subject to change.