S60500LN00 - 1/2" SS316 Locknut

Calbrite

  • $30.11 (Per Foot)
  • $30.11 (Per Foot)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S60500LN00
Manufacturer
Calbrite
Manufacturer's Part Number
S60500LN00
Description
1/2" SS316 Locknut
Rigid Stainless Steel 316 Locknut 1/2" Trade Sizeul Listed UL514B E308159
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
31161716 - Locknuts
UPC/GTIN
847656003234 / 00847656003234
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$30.11 (Per Foot)
Resources
Images
 
 
S60500LN00 - Small Image
 
S60500LN00 - Large Image
Attachments
 
 
S60500LN00 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
POLISHED
Color
Silver
Dimensions and Weight
Size
1/2
Width
1.24
Descriptions
Product Type
1/2" SS316 Locknut
extra long description
CAL S60500LN00 1/2" SS316 LOCKNUT
Description
1/2" SS316 LOCKNUT
Long Description
Rigid Stainless Steel 316 Locknut 1/2" Trade SizeUL Listed UL514B E308159
Additional Information
Grade
316L
Manufacturer Information
Brand
CALBRITE
Manufacturers Part Number
S60500LN00
GTIN
00847656003234
UPC
847656003234
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Stainless Steel LOCK NUT
Packaging
Weight per foot
0.02
Carton
1
Uses, Certifications, and Standards
standard
UL514B
Application
USED TO CONNECT THREADED CONDUIT OR CONNECTOR TO A THREADLESS OENING IN A BOX.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat