S61010CT00 - 1'' SS316 Rigid Conduit, 10' W/Coupling

Calbrite

  • Special Order Item
  • $0.00 (Per Foot)

  • $0.00 (Per 100 Feet)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S61010CT00
Manufacturer
Calbrite
Manufacturer's Part Number
S61010CT00
Description
1'' SS316 Rigid Conduit, 10' W/Coupling
Rigid Stainless Steel 316 Conduit With Coupling 1" 10 Feet Long
Slang Terms

Suggest a New Term
Categories
Heavy Wall Conduit - Galvanized Heavy Wall Conduit Mark as Incorrect
Suggest a New Category
Classification
Stainless Rigid Conduit
UNSPSC
39131706 - Electrical conduit
UPC/EAN/GTIN
847656000127 / 0847656000127 / 00847656000127
Weight per unit
16.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
Special Order Item
Resources
Images
 
 
S61010CT00 - Large Image
 
S61010CT00 - Small Image
Attachments
 
 
S61010CT00 - Specification Sheet
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
316 Stainless Steel
connection
NPT Threaded Coupling
Material, Color, and Finish
Finish
POLISHED
Color
Silver
Dimensions and Weight
Length
10
Descriptions
Product Type
1" X 10' SS316 Conduit W/ Coupling
Description
1'' SS316 RIGID CONDUIT, 10' W/COUPLING
Long Description
Rigid Stainless Steel 316 Conduit With Coupling 1" 10 Feet Long
extra long description
CAL S61010CT00 1" X 10' SS316 CONDU
Short Description
SS_RGD_316
Features
Stainless conduit is specified in corrosive applications that exceed the limitations of aluminum, fiberglass, rigid steel, PVC, and PVC coated conduit. Type 304 and 316 UL-listed stainless steel conduit meets and exceeds current requirements for wash down and harsh/corrosive environments and satisfies the strictest mandates for plant cleanliness by various state agencies and hundreds of common regulatory requirements.
Additional Information
Wall Thickness
0.266"
Inside Diameter
1.049"
outside diameter
1.315
Manufacturer Information
Manufacturers Part Number
S61010CT00
Brand
CALBRITE
GTIN
00847656000127
UPC
847656000127
Taxonomies, Classifications, and Categories
Category Description
Stainless Rigid Conduit
Type
Stainless Steel Rigid Conduit
Trade Size
Trade Size
1
Packaging
Weight per foot
16.1
Carton
1
Uses, Certifications, and Standards
Application
INSTALLED INDOORS OR OUTDOORS, EXPOSED OR CONSEALED
standard
UL6A, CUL 6A
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat