S62000RA00 - 2" SS316 Right Angle Clamp

Calbrite

  • $3.66 (Per Foot)
  • $3.66 (Per Foot)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S62000RA00
Manufacturer
Calbrite
Manufacturer's Part Number
S62000RA00
Description
2" SS316 Right Angle Clamp
Cal S62000RA00 2" SS316 Right Angle
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
31162906 - Hose or pipe clamps
UPC/GTIN
847656002855 / 00847656002855
Weight per unit
1.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$3.66 (Per Foot)
Resources
Images
 
 
S62000RA00 - Small Image
 
S62000RA00 - Large Image
Attachments
 
 
S62000RA00 - Specification Sheet
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
316 Stainless Steel
Material, Color, and Finish
Finish
POLISHED
Color
Silver
Dimensions and Weight
Thickness
0.310"
Width
1.69
Size
2"
Length
3.85
Descriptions
Product Type
2" SS316 Right Angle Clamp
Description
2" SS316 RIGHT ANGLE CLAMP
Long Description
CAL S62000RA00 2" SS316 RIGHT ANGLE
Additional Information
Number of Holes
2
included
YES
Manufacturer Information
Brand
CALBRITE
Manufacturers Part Number
S62000RA00
GTIN
00847656002855
UPC
847656002855
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Stainless Steel Right Angle Clamp
Availability
Manufacturer Status
Inactive
Packaging
Weight per foot
1.01
Carton
1
Uses, Certifications, and Standards
standard
UL A351, ASTM A351, F598
Application
Used to mount conduit to the flange of a structural member without drilling holes
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat