BC182STSCMRGY1BX - CBL

BC182STSCMRGY1BX - 18AWG 2C STR SHLD CMR Gy 1000' Box

CBL

  • $0.18 (Each)
  • $0.18 (Each)
  • $180.47 (Per 1,000)

Availablity: In Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    BC182STSCMRGY1BX
    Manufacturer
    CBL
    Manufacturer's Part Number
    BC182STSCMRGY1BX
    Description
    18AWG 2C STR SHLD CMR Gy 1000' Box
    Stranded Shielded – Plenum Cable, Aluminum Mylar Shield Additional Information, Telecom and Wiring Applications Application, CMR Riser Cable Shape, Gray Color, Bare Copper Conductor Material, 18 Awg Conductor Size, 7/26 Core Strands, Made In Usa, 7 - Strands, 1000 FT Overall Length, Box Package Type, Strand Solid/Strand
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Multiconductor CBL For VDV - Plum Unshld Multiconductor CBL  Mark as Incorrect
    Suggest a New Category
    Classification
    All Data
    UNSPSC
    -
    UPC/EAN/GTIN
    810386025302
    Weight per unit
    0.02 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $0.18 (Each)
    Carton
    $180.47 (Per 1,000)
    Resources


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Conductor Size
    18 AWG
    Material, Color, and Finish
    Conductor Material
    Bare Copper
    Color
    Gray
    Dimensions and Weight
    Overall Length
    1000 ft
    Descriptions
    Product Type
    Stranded Shielded – Plenum cable
    Long Description
    Stranded Shielded – Plenum cable, Aluminum Mylar Shield Additional Information, Telecom and Wiring Applications Application, CMR Riser Cable Shape, Gray Color, Bare Copper Conductor Material, 18 AWG Conductor Size, 7/26 Core Strands, Made in USA, 7 - Strands, 1000 ft Overall Length, Box Package Type, Strand Solid/Strand
    Short Description
    Stranded Shielded – Plenum cable, 18 AWG, 1000 ft, Box
    Additional Information
    Aluminum Mylar Shield
    Description
    18AWG 2C STR SHLD CMR GY 1000' BOX
    Additional Information
    Cable Shape
    CMR Riser
    Solid/Strand
    Strand
    Number of Strands
    7
    Core Strands
    7/26
    Made in USA
    Yes
    Manufacturer Information
    Brand
    WIRE X-PRESS
    Manufacturers Part Number
    BC182STSCMRGY1BX
    Taxonomies, Classifications, and Categories
    Category Description
    All Data
    Packaging
    Package Type
    Box
    Weight per each
    0.02
    Carton
    1000
    Uses, Certifications, and Standards
    Application
    Telecom and Wiring Applications
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for BC182STSCMRGY1BX

    Type in the slang term you'd like to suggest.

* All prices subject to change.