BCC5EPVCBL - CBL

Also in stock

962634606 - 24/4PR CAT5E Cable Blue - Cables & Cords
$182.93Per 1,000 Feet

Cables & Cords
24/4PR CAT5E Cable Blue


View or Compare

BCC5EPVCBL - 100CAT 5E Enhanced 4 Pair 24 Awg 350 MHZ BL

CBL

  • $103.92 (Per 1,000)
  • $0.10 (Each)
  • $103.92 (Per 1,000)

Availablity: In Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    BCC5EPVCBL
    Manufacturer
    CBL
    Manufacturer's Part Number
    BC-C5EPVC-BL
    Description
    100CAT 5E Enhanced 4 Pair 24 Awg 350 MHZ BL
    Cat 5E CMR Riser Cable, 350 MHZ Additional Information, Telecom and Wiring Applications Application, CMR Cable Construction, 4 Pair Utp Solid Conductor Cable Shape, Blue Color, Made In Usa, 8 - Conductors, 1000 FT Overall Length, Box Package Type, Solid Solid/Strand
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Wire - Telecomm Wire & Cable  Mark as Incorrect
    Suggest a New Category
    Classification
    All Data
    UNSPSC
    -
    UPC/EAN/GTIN
    818923010071
    Weight per unit
    0
    Price & Packaging
    Minimum Order Quantity
    1,000
    Unit
    $0.10 (Each)
    Carton
    $103.92 (Per 1,000)
    Resources


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Number of Conductors
    8
    Material, Color, and Finish
    Color
    Blue
    Dimensions and Weight
    Overall Length
    1000 ft
    Descriptions
    Product Type
    CMR Riser Cable
    Cat 5E CMR Riser Cable
    Long Description
    Cat 5E CMR Riser Cable, 350 MHz Additional Information, Telecom and Wiring Applications Application, CMR Cable Construction, 4 Pair UTP Solid Conductor Cable Shape, Blue Color, Made in USA, 8 - Conductors, 1000 ft Overall Length, Box Package Type, Solid Solid/Strand
    Short Description
    Cat 5E CMR Riser Cable, CMR, 24 AWG, 1000 ft, Box
    Additional Information
    350 MHz
    Description
    100CAT 5E ENHANCED 4 PAIR 24 AWG 350 MHZ BL
    Additional Information
    Solid/Strand
    Solid
    Cable Construction
    CMR
    Cable Shape
    4 Pair UTP Solid Conductor
    Made in USA
    Yes
    Manufacturer Information
    Brand
    WIRE X-PRESS
    Manufacturers Part Number
    BC-C5EPVC-BL
    Taxonomies, Classifications, and Categories
    Category Description
    All Data
    Availability
    minimum qty
    1000
    Packaging
    Package Type
    Box
    Weight per each
    0
    Carton
    1000
    Uses, Certifications, and Standards
    Application
    Telecom and Wiring Applications
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for BCC5EPVCBL

    Type in the slang term you'd like to suggest.

* All prices subject to change.