PPC648C - CBL

PPC648C - .8P Cat 6 Patch Panel 19 Rack Mount

CBL

  • $224.99 (Each)
  • $224.99 (Each)
  • $2,024.91 (Per 9)

Availablity: In Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    PPC648C
    Manufacturer
    CBL
    Manufacturer's Part Number
    PP-C6-48C
    Description
    .8P Cat 6 Patch Panel 19 Rack Mount
    Patch Panel, T568 A/B Loaded Panel Application, 19 In Length, Made In Usa, Rack Mount Mounting Type, 1 CT;9 PK Package Quantity, Ansi/Tia/Eia 568-C.2;Iso/IEC 11801 Standards Met
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Enhanced Commodity Codes - Wiring Devices  Mark as Incorrect
    Suggest a New Category
    Classification
    All Data
    UNSPSC
    -
    UPC/EAN/GTIN
    818923014901
    Weight per unit
    0
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $224.99 (Each)
    Standard Packaging
    $2,024.91 (Per 9)
    Resources


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Dimensions and Weight
    Length
    19 in
    Descriptions
    Product Type
    Patch Panel
    Long Description
    Patch Panel, T568 A/B Loaded Panel Application, 19 in Length, Made in USA, Rack Mount Mounting Type, 1 CT;9 PK Package Quantity, ANSI/TIA/EIA 568-C.2;ISO/IEC 11801 Standards Met
    Features
    19” rack mounted patch panel. T568 A/B compatible and tested to exceed all ISO/IEC 11801 and ANSI/TIA/EIA 568-C.2 standards.Includes Rear Strain Relief Bar
    Short Description
    Patch Panel, Rack Mount, 1 CT;9 PK
    Description
    .8P CAT 6 PATCH PANEL 19 RACK MOUNT
    Additional Information
    Mounting Type
    Rack Mount
    Standards Met
    ISO/IEC 11801;ANSI/TIA/EIA 568-C.2
    package quantity
    1 CT;9 PK
    Made in USA
    Yes
    Manufacturer Information
    Brand
    WIRE X-PRESS
    Manufacturers Part Number
    PP-C6-48C
    Taxonomies, Classifications, and Categories
    Category Description
    All Data
    Packaging
    Weight per each
    0
    Carton
    1
    Package
    9
    Uses, Certifications, and Standards
    Application
    T568 A/B Loaded Panel
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for PPC648C

    Type in the slang term you'd like to suggest.

* All prices subject to change.