633400 - 3/4"X10' Cu Sect Ground Rod

Nvent Erico

  • $52.10 (Each)
  • $52.10 (Each)

  • $260.50 (Per 5)

  • $5,210.00 (Per 100)
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
633400
Manufacturer
Nvent Erico
Manufacturer's Part Number
633400
Description
3/4"X10' Cu Sect Ground Rod
Copper-Bonded Ground Rod, Threaded, 3/4" Dia, 10', 10 Mil Plating, 12.5 LB
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121613 - Grounding devices or assemblies
UPC/EAN/GTIN
782856306399 / 0782856306399 / 00782856306399
Weight per unit
12.3999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$52.10 (Each)
Carton
$260.50 (Per 5)
Resources
Other Links
 
 
633400 - Other
 
633400 - Other
 
633400 - Other
 
633400 - Other
 
633400 - Other
 
633400 - Other
 
633400 - Other
Images
 
 
633400 - Large Image
 
633400 - Small Image
Attachments
 
 
633400 - Specification Sheet
Brochures
 
 
633400 - Brochure
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
Copper-Bonded Steel
Dimensions and Weight
Length
10-10
Descriptions
extra long description
NVENT EFS 633400 Cu Bonded Ground R
Short Description
EARTH ROD,CU BOND,THREADED, 17
Product Type
Cu Bonded Ground Rod, Threaded, 3/4X10'
Description
3/4"X10' CU SECT GROUND ROD
Long Description
Copper-Bonded Ground Rod, Threaded, 3/4" dia, 10', 10 mil Plating, 12.5 lb
Special Features
GR ROD,SEC,CU-BOND,NOM 3/4INX10FT,10MIL
Additional Information
Thread Size
3/4" UNC
Tensile Strength
552
Manufacturer Information
Brand
nVent ERICO
Manufacturers Part Number
633400
GTIN
00782856306399
UPC
782856306399
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Copper-Bonded Ground Rods
Packaging
Weight per each
12.3999
Carton
5
Uses, Certifications, and Standards
standard
cULus®
Application
Grounding and Bonding
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat