65PLUSF20 - #65 Shot, Type F20

Nvent Erico

  • $13.28 (Each)
  • $13.28 (Each)

  • $265.60 (Per 20)
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
65PLUSF20
Manufacturer
Nvent Erico
Manufacturer's Part Number
65PLUSF20
Description
#65 Shot, Type F20
Welding Material, Copper Oxide/Aluminum
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Exothermic Grounding Products
UNSPSC
39121457 - Exothermic connector
UPC/EAN/GTIN
782856512844 / 8711893032154 / 00782856512844
Weight per unit
0.1786 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.28 (Each)
Standard Packaging
$265.60 (Per 20)
Resources
Images
 
 
65PLUSF20 - Small Image
 
65PLUSF20 - Large Image
 
65PLUSF20 - Large Image
Other Links
 
 
65PLUSF20 - Other
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
Copper Oxide/Aluminum
Descriptions
Description
#65 SHOT, TYPE F20
Product Type
Welding Material
Long Description
Welding Material, Copper Oxide/Aluminum
Short Description
#65 Welding Material, F20
Special Features
Primarily Used in Grounding and Bonding Applications
extra long description
NVENT EFS 65PLUSF20 WELDING MATERIA
Additional Information
accessory type
Welding Material
Standards Met
cULus Listed
package quantity
1 CT;20 PK
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
65PLUSF20
Brand
nVent ERICO
sub brand
ERICO
GTIN
00782856512844
UPC
782856512844
Taxonomies, Classifications, and Categories
Category Description
EXOTHERMIC GROUNDING PRODUCTS
Type
GROUNDING
Packaging
Weight per each
0.1786
Carton
1
Package
20
Uses, Certifications, and Standards
standard
cULus®
Application
Grounding and Bonding
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat