B1332G - #1 CBL Sleeve Adapter

Nvent Erico

  • $4.22 (Each)
  • $4.22 (Each)

  • $105.50 (Per 25)
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
B1332G
Manufacturer
Nvent Erico
Manufacturer's Part Number
B1332G
Description
#1 CBL Sleeve Adapter
Sleeve Adapter, 1 In Overall Length, Copper Material, 1 In Overall Width, 0.031 In Overall Height, 0.344 In Diameter
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Exothermic Grounding Products
UNSPSC
39121457 - Exothermic connector
UPC/GTIN
782856321934 / 00782856321934
Weight per unit
0.013 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.22 (Each)
Standard Packaging
$105.50 (Per 25)
Resources
Images
 
 
B1332G - Small Image
 
B1332G - Large Image
 
B1332G - Large Image
Other Links
 
 
B1332G - Other
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
Copper
Dimensions and Weight
Overall Length
1 in
Diameter
0.344 in
Descriptions
Description
#1 CBL SLEEVE ADAPTER
Product Type
Sleeve Adapter
Short Description
#3, #4 Conductor Sleeve, Copper
Long Description
Sleeve Adapter, 1 in Overall Length, Copper Material, 1 in Overall Width, 0.031 in Overall Height, 0.344 in Diameter
Special Features
Provides Strength and Stability on Finely-Stranded Copper Conductors
extra long description
NVENT EFS B1332G SLEEVE,CU,.344 ID
Additional Information
Overall Width
1 in
accessory type
Sleeve Adapter
Overall Height
0.031 in
package quantity
1 CT;25 PK
Made in USA
yes
Manufacturer Information
Brand
nVent ERICO
Manufacturers Part Number
B1332G
GTIN
00782856321934
UPC
782856321934
Taxonomies, Classifications, and Categories
Category Description
EXOTHERMIC GROUNDING PRODUCTS
Type
Sleeves
Packaging
Weight per each
0.013
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Rail Connections; Grounding and Bonding
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat