B140A - Packing Material

Nvent Erico

  • $1.68 (Each)
  • $1.68 (Each)

  • $84.00 (Per 50)
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
B140A
Manufacturer
Nvent Erico
Manufacturer's Part Number
B140A
Description
Packing Material
Copper Shim, Copper Material, 1.5 In Length, 3 In Width, 0.013 In Thickness
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Exothermic Grounding Products
UNSPSC
39121457 - Exothermic connector
UPC/EAN/GTIN
782856322177 / 8711893149913 / 00782856322177
Weight per unit
0.0185 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.68 (Each)
Standard Packaging
$84.00 (Per 50)
Resources
Images
 
 
B140A - Small Image
 
B140A - Large Image
 
B140A - Large Image
Other Links
 
 
B140A - Other
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
Copper
Dimensions and Weight
Length
1.5 in
Width
3 in
Thickness
0.013 in
Descriptions
Product Type
Copper Shim
Long Description
Copper Shim, Copper Material, 1.5 in Length, 3 in Width, 0.013 in Thickness
Short Description
Copper Shim, Copper
Special Features
Wrapped Around the Cable Until the Diameter is about the Same as the Cable Opening in the Mold
extra long description
NVENT EFS B140A SHIM,CU,.013 X 3 IN
Description
PACKING MATERIAL
Additional Information
package quantity
50 PK
Made in USA
yes
Manufacturer Information
Brand
nVent ERICO
Manufacturers Part Number
B140A
sub brand
Pentair
GTIN
00782856322177
UPC
782856322177
Taxonomies, Classifications, and Categories
Category Description
EXOTHERMIC GROUNDING PRODUCTS
Type
Disks, Sleeves, Shims and Batting
Packaging
Weight per each
0.0185
Carton
1
Package
50
Uses, Certifications, and Standards
standard
None
Application
Rail Connections; Grounding and Bonding
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat