442G - CHA

442G - 12" Tongue & Groove V Jaw

Channellock

  • $17.78 (Each)
  • $17.78 (Each)
  • $88.90 (Per 5)

Availablity: In Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    442G
    Manufacturer
    Channellock
    Manufacturer's Part Number
    442
    Description
    12" Tongue & Groove V Jaw
    A Unique Jaw Design Creates More Points Of Contact On Round Stock and Tubing. This Creates A Stronger Bite and More Control - All With The Legendary Strength Of A Channellock® Tongue and Groove Plier.
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches  Mark as Incorrect
    Suggest a New Category
    Classification
    Hand Tools
    UNSPSC
    27112142 - Multi tool pliers
    UPC/GTIN
    025582301871 / 00025582301871
    Weight per unit
    1.2999 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $17.78 (Each)
    Standard Packaging
    $88.90 (Per 5)
    Stock Availability
    Nacogdoches
    1 (Check another store)
    All Stores
    1
    Resources
    Images
     
     
    442G - Large Image
     
    442G - Small Image


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Material
    CHANNELLOCK® uses high-carbon C1080 steel for superior performance on the job and electronic coating for ultimate rust prevention
    Dimensions and Weight
    Size
    12" Tongue & Groove
    Overall Length
    13.75 in
    Descriptions
    Description
    12" TONGUE & GROOVE V JAW
    Product Type
    12IN V Jaw Tongue and Groove Plier
    Construction
    Patented reinforcing edge minimizes stress breakage
    Long Description
    A unique jaw design creates more points of contact on round stock and tubing. This creates a stronger bite and more control - all with the legendary strength of a CHANNELLOCK® Tongue and Groove Plier.
    Special Features
    V Jaw
    Additional Information
    Jaw Opening
    2.25 in.
    Handle Type
    CHANNELLOCK BLUE® grips for comfort
    Jaw Length
    1.5 in in
    Manufacturer Information
    Brand
    CHANNELLOCK
    GTIN
    00025582301871
    UPC
    025582301871
    Taxonomies, Classifications, and Categories
    Category Description
    HAND TOOLS
    Type
    Tongue & Groove, Pump Plier, Water Plier, Tools
    Packaging
    Weight per each
    1.2999
    Carton
    1
    Package
    5
    Uses, Certifications, and Standards
    Application
    Mechanical/Home Repair/Plumbing/Auto
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 442G

    Type in the slang term you'd like to suggest.

* All prices subject to change.