460 - 16.5" Tongue & Groove

Channellock

  • $37.13 (Each)
  • $37.13 (Each)

  • $74.26 (Per 2)
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
460
Manufacturer
Channellock
Manufacturer's Part Number
460
Description
16.5" Tongue & Groove
The Channellock® Straight Jaw Tongue and Groove Plier Is The Tool Every Home and Garage Needs. This Plier Is Built to Last With A Permalock® Fastener to Eliminate Nut and Bolt Failure, Patented Reinforcing Edge to Minimize Stress Breakage and Right Angle, Laser Heat-Treated Teeth to Provide A Better, Longer Lasting Grip.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112142 - Multi tool pliers
UPC/GTIN
025582301970 / 00025582301970
Weight per unit
3.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.13 (Each)
Standard Packaging
$74.26 (Per 2)
Resources
Images
 
 
460 - Large Image
 
460 - Small Image
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
CHANNELLOCK® uses high-carbon C1080 steel for superior performance on the job and electronic coating for ultimate rust prevention
Dimensions and Weight
Size
16.5" Tongue & Groove
Overall Length
18.5 in
Descriptions
Product Type
16IN Tongue and Groove Plier
Description
16.5" TONGUE & GROOVE
Long Description
The CHANNELLOCK® Straight Jaw Tongue and Groove Plier is the tool every home and garage needs. This plier is built to last with a PermaLock® fastener to eliminate nut and bolt failure, patented reinforcing edge to minimize stress breakage and right angle, laser heat-treated teeth to provide a better, longer lasting grip.
Construction
Patented reinforcing edge minimizes stress breakage
Special Features
Straight Jaw
Additional Information
Jaw Opening
4.25 in
Jaw Length
78211624164
Handle Type
CHANNELLOCK BLUE® grips for comfort
Manufacturer Information
Brand
CHANNELLOCK
GTIN
00025582301970
UPC
025582301970
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Tongue & Groove, Pump Plier, Water Plier, Tools
Packaging
Weight per each
3.14
Carton
1
Package
2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat