960 - CHA

960 - 8.5" Electrical Locknut Plier

Channellock , Inc.

  • $17.99 (for 1 Each)
  • $17.99 (1 Each)
  • $89.95 (5 Each)

In-Stock: 4 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    960
    Manufacturer
    Channellock , Inc.
    Manufacturer's Part Number
    960
    Description
    8.5" Electrical Locknut Plier
    Lock Nut Pliers, Spring Loaded; 8.5 Inch Overall Length; 2.38 Inch Jaw Length; 0.92 Inch Jaw Width; Weight 0.21 LB; Joint Thickness 0.38 Inch
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Enhanced Commodity Codes - Fuses, Tools, & Gear  Mark as Incorrect
    Suggest a New Category
    Classification
    Hand Tools
    UNSPSC
    27112100 - Holding and clamping tools
    UPC/GTIN
    025582383914 / 00025582383914
    Weight per unit
    0.34 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $17.99 (1 Each)
    Carton
    $17.99 (1 Each)
    Standard Packaging
    $89.95 (5 Each)
    Stock Availability
    Nacogdoches
    4 Each (Check another store)
    All Stores
    17 Each
    Resources
    Images
     
     
    960 - Small Image
     
    960 - Large Image
     
    960 - Small Image
     
    960 - Large Image
    Attachments
     
     
    960 - Specification Sheet
     
    960 - Specification Sheet
    Specifications Sheets
     
     
    960 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Dimensions and Weight
    Overall Length
    8.5 INCH
    Descriptions
    Product Type
    Locknut Plier
    Description
    8.5" ELECTRICAL LOCKNUT PLIER
    Commodity Description
    PLRS,WRNCH,DRVR,SAW,POUCH,TOOL BOX
    Additional Information
    WEIGHT 0.21 LB; JOINT THICKNESS 0.38 INCH
    Long Description
    LOCK NUT PLIERS, SPRING LOADED; 8.5 INCH OVERALL LENGTH; 2.38 INCH JAW LENGTH; 0.92 INCH JAW WIDTH; WEIGHT 0.21 LB; JOINT THICKNESS 0.38 INCH
    Additional Information
    Jaw Width
    0.92 INCH
    Jaw Length
    2.38 INCH
    Manufacturer Information
    Brand
    Channellock , Inc.
    CHANNELLOCK INC
    GTIN
    00025582383914
    UPC
    025582383914
    Taxonomies, Classifications, and Categories
    Category Description
    HAND TOOLS
    Type
    SPRING LOADED
    Packaging
    Weight per each
    0.34
    Carton
    1
    Package
    5
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available
    View Store
    4 Nacogdoches

    Distribution Centers

    Location Stock Available
    View Store
    6 DFW RDC
    View Store
    6 Tyler

    A-L

    Location Stock Available

    M-Z

    Location Stock Available
    View Store
    1 West Dallas


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 960

    Type in the slang term you'd like to suggest.

* All prices subject to change.