10250H289 - 10250 STD Duty RND&Sel SW

Eaton

  • $518.81 (Each)
  • $518.81 (Each)
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
10250H289
Manufacturer
Eaton
Manufacturer's Part Number
10250H289
Description
10250 STD Duty RND&Sel SW
Eaton 10250T Pushbutton, 10250H, Assembled Control Station, 30.5 MM, Heavy-Duty, Nema 1, Black, Palm Operated, Open Type (No Cover), Surface, One Element
Slang Terms

Suggest a New Term
Categories
Control & Pendant Stations - Control Station Complete Assem Mark as Incorrect
Suggest a New Category
Classification
Standard Duty Pushbuttons (10250H-)
UNSPSC
39121565 - Surface mount control station
UPC/GTIN
782113203089 / 00782113203089
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$518.81 (Each)
Resources
Images
 
 
10250H289 - Video
 
10250H289 - Large Image
 
10250H289 - Small Image
Attachments
 
 
10250H289 - Specification Sheet
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
10250 STD DUTY RND&SEL SW
Product Type
10250 STD Duty RND&Sel SW
extra long description
ETN 10250H289 10250 STD DUTY RND&SE
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Long Description
Eaton 10250T pushbutton,10250H, Assembled control station, 30.5 mm, Heavy-Duty, NEMA 1, Black, Palm operated, Open type (no cover), Surface, One element
Additional Information
media
Yes
dimensions
4.4000 IN X 3.3000 IN X 3.2000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250H289
GTIN
00782113203089
UPC
782113203089
Taxonomies, Classifications, and Categories
Category Description
STANDARD DUTY PUSHBUTTONS (10250H-)
Type
PUSHBUTTON
Packaging
Weight per each
0.7
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL 505,CE Marked
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting
SURFACE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat