10250T173 - JMB MSHD PB G

Eaton

  • $179.37 (Each)
  • $179.37 (Each)
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
10250T173
Manufacturer
Eaton
Manufacturer's Part Number
10250T173
Description
JMB MSHD PB G
Eaton 10250T Pushbutton, 10250T, 30.5 MM, Heavy-Duty, 65 MM, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Momentary, Jumbo Mushroom , Green Actuator, Chrome Bezel, Anodized Aluminum Actuator
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Components Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113203409 / 00782113203409
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$179.37 (Each)
Resources
Images
 
 
10250T173 - Video
 
10250T173 - Large Image
 
10250T173 - Large Image
 
10250T173 - Large Image
 
10250T173 - Small Image
Attachments
 
 
10250T173 - Specification Sheet
Other Links
 
 
10250T173 - Other
 
10250T173 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Jumbo mushroom
Dimensions and Weight
Height
2.1000
Size
65 mm
Depth
2.4000
Width
2.4000
Descriptions
extra long description
ETN 10250T173 JMB MSHD PB G
Product Type
JMB MSHD PB G
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Description
JMB MSHD PB G
Long Description
Eaton 10250T pushbutton, 10250T, 30.5 mm, Heavy-Duty, 65 mm, NEMA 3, 3R, 4, 4X, 12, 13, Non-illuminated, Momentary, Jumbo mushroom , Green actuator, Chrome bezel, Anodized aluminum actuator
Additional Information
media
Yes
dimensions
2.4000 IN X 2.4000 IN X 2.1000 IN
Manufacturer Information
Manufacturers Part Number
10250T173
Brand
Eaton
Model
Pushbutton
GTIN
00782113203409
UPC
782113203409
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
PUSHBUTTON
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsStationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
standard
UL Listed,CSA Certified,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat