10250T197HLRP2A - Ind LT 120VAC/FV, Led RD Plastic Lens - Class I Div

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10250T197HLRP2A
Manufacturer
Eaton
Manufacturer's Part Number
10250T197HLRP2A
Description
Ind LT 120VAC/FV, Led RD Plastic Lens - Class I Div
Eaton 10250T Pushbutton, Class I Division 2 Indicating Light, Watertight and Oiltight, Standard Actuator, Led, Full Voltage, Nema 3, 3R, 3S, 4, 4X, 12, 13, Nec Class I Division 2, Groups B, C and D, Red, Plastic, 120 V
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Pilot Light Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782114541319 / 00782114541319
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
10250T197HLRP2A - Specification Sheet
Images
 
 
10250T197HLRP2A - Video
 
10250T197HLRP2A - Large Image
 
10250T197HLRP2A - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Standard
Dimensions and Weight
Depth
0.0100
Height
0.0100
Width
0.0100
Descriptions
Description
IND LT 120VAC/FV,LED RD PLASTIC LENS - CLASS I DIV
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Product Type
Ind LT 120V/Fvled RD PLST Len-CL I Div2
extra long description
ETN 10250T197HLRP2A IND LT 120V/FVL
Long Description
Eaton 10250T pushbutton, Class I Division 2 Indicating Light, Watertight and Oiltight, Standard actuator, LED, Full voltage, NEMA 3, 3R, 3S, 4, 4X, 12, 13, NEC Class I Division 2, Groups B, C and D, Red, Plastic, 120 V
Additional Information
media
Yes
dimensions
0.0100 IN X 0.0100 IN X 0.0100 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
10250T197HLRP2A
Model
Pushbutton
GTIN
00782114541319
UPC
782114541319
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
PUSHBUTTON
Packaging
Weight per each
0.25
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,CE Marked
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat