10250T197LAP2A - Ind Light FV 120VAC Amber Led - Plastic Lens

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10250T197LAP2A
Manufacturer
Eaton
Manufacturer's Part Number
10250T197LAP2A
Description
Ind Light FV 120VAC Amber Led - Plastic Lens
Eaton Heavy-Duty Watertight and Oiltight Selector Switch, Heavy-Duty Watertight and Oiltight, Standard Actuator, Led, Full Voltage, Nema 3, 3R, 4, 4X, 12, 13, Amber, Plastic, 120 V, 30.5 MM
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Pilot Light Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
39121534 - Indicator or pilot lights
UPC/GTIN
782114711163 / 00782114711163
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
10250T197LAP2A - Specification Sheet
Images
 
 
10250T197LAP2A - Video
 
10250T197LAP2A - Large Image
 
10250T197LAP2A - Large Image
 
10250T197LAP2A - Small Image
Other Links
 
 
10250T197LAP2A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
30.5 mm
Descriptions
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Description
IND LIGHT FV 120VAC AMBER LED - PLASTIC LENS
Long Description
Eaton Heavy-duty watertight and oiltight selector switch, Heavy-duty watertight and oiltight, Standard actuator, LED, Full voltage, NEMA 3, 3R, 4, 4X, 12, 13, Amber, Plastic, 120 V, 30.5 mm
Product Type
Ind Light FV 120V Amber Led-Plastic Lens
extra long description
ETN 10250T197LAP2A IND LIGHT FV 120
Additional Information
dimensions
2.4000 IN X 2.0000 IN X 2.0000 IN
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250T197LAP2A
GTIN
00782114711163
UPC
782114711163
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
PUSHBUTTON
Packaging
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed,CSA Certified,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat