10250T333 - Pot 2W 50V 10K Ohm

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10250T333
Manufacturer
Eaton
Manufacturer's Part Number
10250T333
Description
Pot 2W 50V 10K Ohm
Eaton 10250T Potentiometer, 30.5 MM, Heavy-Duty, 50 Vac/DC, 2W DC Coil Power, Nema 3, 3R, 4, 4X, 12, 13, 10000 Ohms
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Components Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113225814 / 00782113225814
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
10250T333 - Video
 
10250T333 - Large Image
 
10250T333 - Large Image
 
10250T333 - Large Image
 
10250T333 - Small Image
Attachments
 
 
10250T333 - Specification Sheet
Other Links
 
 
10250T333 - Other
 
10250T333 - Other
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
50 Vac/dc
Descriptions
Product Type
Pot 2W 50V 10K Ohm
Description
POT 2W 50V 10K OHM
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
extra long description
ETN 10250T333 POT 2W 50V 10K OHM
Long Description
Eaton 10250T Potentiometer, 30.5 mm, Heavy-Duty, 50 Vac/dc, 2W DC coil power, NEMA 3, 3R, 4, 4X, 12, 13, 10000 Ohms
Special Features
2W DC coil power
Additional Information
media
Yes
dimensions
2.4000 IN X 2.0000 IN X 3.4000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250T333
GTIN
00782113225814
UPC
782113225814
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
Potentiometer
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Automation and Monitoring
standard
UL Listed,CSA Certified,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat