10250T4023 - Sel SW 3P Ma C3 W/O Cap

Eaton

  • $80.87 (Each)
  • $80.87 (Each)
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
10250T4023
Manufacturer
Eaton
Manufacturer's Part Number
10250T4023
Description
Sel SW 3P Ma C3 W/O Cap
Non Illuminated Selector Switch, 10250T Series, 3 Positions, Maintained Switch Action, 3 Cam Code, 2.2 X 1.9 X 1.9 In Size, 0.25 LB
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Selector Switch Complete Assem Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113227313 / 00782113227313
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$80.87 (Each)
Resources
Attachments
 
 
10250T4023 - Specification Sheet
Images
 
 
10250T4023 - Video
 
10250T4023 - Large Image
 
10250T4023 - Large Image
 
10250T4023 - Large Image
 
10250T4023 - Small Image
 
10250T4023 - Large Image
Specifications Sheets
 
 
10250T4023 - Specification Sheet
Other Links
 
 
10250T4023 - Other
 
10250T4023 - Other
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
2.2 x 1.9 x 1.9 in
Descriptions
extra long description
ETN 10250T4023 SEL SW 3P MA C3 W/O
Product Type
Non Illuminated Selector Switch
Long Description
Non Illuminated Selector Switch, 10250T Series, 3 Positions, Maintained Switch Action, 3 Cam Code, 2.2 x 1.9 x 1.9 in Size, 0.25 lb
Short Description
Non Illuminated Selector Switch, 10250T Series, 3 Position
Description
SEL SW 3P MA C3 W/O CAP
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Additional Information
Standards Met
UL Listed;CSA Certified;CE Marked
Number of Positions
3
Switch Action
Maintained
Cam Code
3
media
Yes
dimensions
2.2000 IN X 1.9000 IN X 1.9000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250T4023
GTIN
00782113227313
UPC
782113227313
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
PUSHBUTTON
Packaging
Weight
0.25 lb
Weight per each
0.25
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed,CSA Certified,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat