10250T451 - Oiltight Joy Stick Operator

Eaton Corp

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10250T451
Manufacturer
Eaton Corp
Manufacturer's Part Number
10250T451
Description
Oiltight Joy Stick Operator
Eaton 10250T Pushbutton Joystick Operator, 30.5 MM, Heavy-Duty, Without Overcurrent Latch, Nema 3, 3R, 4, 4X, 12, 13, Four-Position
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Components Mark as Incorrect
Suggest a New Category
Classification
Push Button Components
UNSPSC
N/A
UPC/EAN/GTIN
782113226002
Weight per unit
1.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
10250T451 - Video
 
10250T451 - Large Image
 
10250T451 - Large Image
 
10250T451 - Large Image
 
10250T451 - Small Image
Attachments
 
 
10250T451 - Specification Sheet
Other Links
 
 
10250T451 - Other
 
10250T451 - Other
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
Oiltight Joy Stick Operator
extra long description
ETN 10250T451 OILTIGHT JOY STICK OP
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Description
OILTIGHT JOY STICK OPERATOR
Long Description
Eaton 10250T pushbutton joystick operator, 30.5 mm, Heavy-Duty, Without overcurrent latch, NEMA 3, 3R, 4, 4X, 12, 13, Four-position
Special Features
Without overcurrent latch
Additional Information
Number of Positions
4
dimensions
7.7000 IN X 4.6000 IN X 4.3000 IN
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
10250T451
Taxonomies, Classifications, and Categories
Type
Pushbutton accessory
Packaging
Weight per each
1.3
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
CSA Certified,UL Listed,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat