We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
10250T5B621 - CHC

Also in stock

10250T5B621P0P - Red Non-Illum Push-Pull E-Stop Operator Assembly - Eaton Corp
$97.54Per Each

Eaton Corp
Red Non-Illum Push-Pull E-Stop Operator Assembly


View or Compare

10250T5B621 - Operator-Push/Pull Red 2P

Eaton Cutler-Hammer

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    10250T5B621
    Manufacturer
    Eaton Cutler-Hammer
    Manufacturer's Part Number
    10250T5B62-1
    Description
    Operator-Push/Pull Red 2P
    10250T, 30.5 MM, Heavy-Duty, 40 MM, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Two-Position, Maintained Push and Pull, Standard, Red Actuator, Plastic Bus, 1NO-1NC
    Slang Terms

    Suggest a New Term
    Categories
    PSH BTNS, Pilot LTS, Selectr S - Push Button Complete Assemblie  Mark as Incorrect
    Suggest a New Category
    Classification
    Oiltight Operators.30MM
    UNSPSC
    39121545 - Emergency stop device
    UPC/GTIN
    782113926094 / 00782113926094
    Weight per unit
    0
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $123.12 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Images
     
     
    10250T5B621 - Large Image
     
    10250T5B621 - Small Image
     
    10250T5B621 - Large Image


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    actuator
    Standard
    Dimensions and Weight
    Size
    40 mm
    Descriptions
    Long Description
    10250T, 30.5 mm, Heavy-Duty, 40 mm, NEMA 3, 3R, 4, 4X, 12, 13, Non-illuminated, Two-position, Maintained push and pull, Standard, Red actuator, Plastic bus, 1NO-1NC
    Product Type
    30.5 MM, Heavy-Duty, Assembled Push-Pull Unit
    Description
    OPERATOR-PUSH/PULL RED 2P
    Additional Information
    Operating Mode
    Maintained push and pull
    Contact Configuration
    1NO-1NC
    illumination
    Non-illuminated
    Manufacturer Information
    Brand
    EATON CUTLER-HAMMER
    EATON
    Manufacturers Part Number
    10250T5B62-1
    series
    10250T
    GTIN
    00782113926094
    UPC
    782113926094
    Taxonomies, Classifications, and Categories
    unspsc code
    39121545
    igcc
    4773
    Category Description
    OILTIGHT OPERATORS.30MM
    Type
    30.5 mm, Heavy-Duty
    Packaging
    Weight per each
    0
    Carton
    1
    Uses, Certifications, and Standards
    standard
    UL Listed;CSA Certified;CE Marked
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 10250T5B621

    Type in the slang term you'd like to suggest.

* All prices subject to change.