10250TA7 - Plug Steel Gy

Eaton

  • $30.50 (Each)
  • $30.50 (Each)
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
10250TA7
Manufacturer
Eaton
Manufacturer's Part Number
10250TA7
Description
Plug Steel Gy
Eaton 10250T Pushbutton Plug, 10250T Series, Plug
Slang Terms

Suggest a New Term
Categories
Control & Pendant Stations - Control Station Accessories Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113204482 / 00782113204482
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.50 (Each)
Resources
Attachments
 
 
10250TA7 - Specification Sheet
Images
 
 
10250TA7 - Video
 
10250TA7 - Large Image
 
10250TA7 - Small Image
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
Plug Steel Gy
Description
PLUG STEEL GY
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
extra long description
ETN 10250TA7 PLUG STEEL GY
Long Description
Eaton 10250T pushbutton plug, 10250T series, Plug
Additional Information
media
Yes
dimensions
1.5000 IN X 1.5000 IN X 0.6000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250TA7
GTIN
00782113204482
UPC
782113204482
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
Pushbutton accessory
Packaging
Weight per each
0.09
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,CE Marked
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat