10250TB63 - Button R Estop

Eaton

  • $21.05 (Each)
  • $21.05 (Each)
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
10250TB63
Manufacturer
Eaton
Manufacturer's Part Number
10250TB63
Description
Button R Estop
Operator Assembly, Push-Pull Actuator, 10250T Series, Non-Illuminated, Red (Actuator), Emerg. Stop Legend, 1.6 X 1.6 X 0.5 In Size, 0.02 LB
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113320717 / 00782113320717
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.05 (Each)
Resources
Images
 
 
10250TB63 - Video
 
10250TB63 - Large Image
 
10250TB63 - Small Image
 
10250TB63 - Large Image
Attachments
 
 
10250TB63 - Specification Sheet
Specifications Sheets
 
 
10250TB63 - Specification Sheet
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
Red (Actuator)
Dimensions and Weight
Size
1.6 x 1.6 x 0.5 in
Descriptions
Product Type
Operator Assembly
Long Description
Operator Assembly, Push-Pull Actuator, 10250T Series, Non-Illuminated, Red (Actuator), EMERG. STOP Legend, 1.6 x 1.6 x 0.5 in Size, 0.02 lb
Short Description
Operator Assembly, Push-Pull
Description
BUTTON R ESTOP
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
extra long description
ETN 10250TB63 BUTTON R ESTOP
Additional Information
media
Yes
actuator type
Push-Pull
Illuminated/Non-Illuminated
Non-Illuminated
Standards Met
UL Listed;CSA Certified;CE Marked
dimensions
1.6000 IN X 1.6000 IN X 0.5000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250TB63
GTIN
00782113320717
UPC
782113320717
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
Pushbutton accessory
Packaging
Weight
0.02 lb
Weight per each
0.02
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,CE Marked
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat