10250TC63 - Push-Pull Lens Side Lighted R Estop

Eaton

  • $48.57 (Each)
  • $48.57 (Each)
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
10250TC63
Manufacturer
Eaton
Manufacturer's Part Number
10250TC63
Description
Push-Pull Lens Side Lighted R Estop
Lens, 10250T Series, Push-Pull Actuator, Emergency Stop Legend, Illuminated, Anodized Aluminum, Red (Actuator), 1.6 X 1.6 X 0.7 In Size, 0.03 LB
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button, Pilot Light, Sele Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113200637 / 00782113200637
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$48.57 (Each)
Resources
Images
 
 
10250TC63 - Video
 
10250TC63 - Large Image
 
10250TC63 - Large Image
 
10250TC63 - Large Image
 
10250TC63 - Small Image
 
10250TC63 - Large Image
Specifications Sheets
 
 
10250TC63 - Specification Sheet
Attachments
 
 
10250TC63 - Specification Sheet
Other Links
 
 
10250TC63 - Other
 
10250TC63 - Other
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
Anodized Aluminum
Material, Color, and Finish
Color
Red (Actuator)
Dimensions and Weight
Size
1.6 x 1.6 x 0.7 in
Descriptions
Product Type
Lens
Long Description
Lens, 10250T Series, Push-Pull Actuator, Emergency Stop Legend, Illuminated, Anodized Aluminum, Red (Actuator), 1.6 x 1.6 x 0.7 in Size, 0.03 lb
Short Description
Lens, 10250T Series, Anodized Aluminum, Red Actuator
extra long description
ETN 10250TC63 PUSH-PULL LENS SIDE L
Description
PUSH-PULL LENS SIDE LIGHTED R ESTOP
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Additional Information
actuator type
Push-Pull
Legend
Emergency Stop
Illuminated/Non-Illuminated
Illuminated
for use with
Push-Pull
Standards Met
UL Listed;CSA Certified;CE Marked
dimensions
1.6000 IN X 1.6000 IN X 0.7000 IN
media
Yes
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
10250TC63
GTIN
00782113200637
UPC
782113200637
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
Pushbutton accessory
Packaging
Weight
0.03 lb
Weight per each
0.03
Carton
1
Uses, Certifications, and Standards
standard
UL Listed,CSA Certified,CE Marked
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat