10250TM12 - LGD PLT 1/2RND Down

Eaton

  • $11.69 (Each)
  • $11.69 (Each)
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
10250TM12
Manufacturer
Eaton
Manufacturer's Part Number
10250TM12
Description
LGD PLT 1/2RND Down
Eaton 10250T Pushbutton Legend Plate, 10250T Series, 1/2 Round Legend Plate, Black, Legend: Down, 3/16 In High, White Letters
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Legend Plates Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113203539 / 00782113203539
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.69 (Each)
Resources
Attachments
 
 
10250TM12 - Specification Sheet
Images
 
 
10250TM12 - Video
 
10250TM12 - Large Image
 
10250TM12 - Small Image
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
1/2 round
Descriptions
Description
LGD PLT 1/2RND DOWN
Product Type
LGD PLT 1/2RND Down
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
extra long description
ETN 10250TM12 LGD PLT 1/2RND DOWN
Long Description
Eaton 10250T pushbutton legend plate, 10250T series, 1/2 Round Legend Plate, Black, Legend: DOWN, 3/16 In high, White letters
Special Features
Used with 10250T Series, Pushbutton Operators and Indicating Lights
Additional Information
media
Yes
dimensions
1.7000 IN X 1.6000 IN X 0.1000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250TM12
GTIN
00782113203539
UPC
782113203539
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
Pushbutton accessory
Packaging
Weight per each
0.01
Carton
1
Uses, Certifications, and Standards
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
standard
UL Listed,CSA Certified,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat