10250TM50 - LGD PLT 1/2RND For Off Rev

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10250TM50
Manufacturer
Eaton
Manufacturer's Part Number
10250TM50
Description
LGD PLT 1/2RND For Off Rev
Eaton 10250T Pushbutton Legend Plate, 10250T Series, 1/2 Round Legend Plate, Black, Legend: For. Off Rev., 1/8 In High, White Letters
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Legend Plates Mark as Incorrect
Suggest a New Category
Classification
Misc Operator Legend Plates
UNSPSC
N/A
UPC/GTIN
782113224480 / 00782113224480
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
10250TM50 - Video
 
10250TM50 - Large Image
 
10250TM50 - Small Image
Attachments
 
 
10250TM50 - Specification Sheet
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
1/2 round
Descriptions
Description
LGD PLT 1/2RND FOR OFF REV
extra long description
ETN 10250TM50 LGD PLT 1/2RND FOR OF
Long Description
Eaton 10250T pushbutton legend plate, 10250T series, 1/2 Round Legend Plate, Black, Legend: FOR. OFF REV., 1/8 In high, White letters
Special Features
Used with 10250T Series, Selector Switch and Roto-Push Operators
Product Type
LGD PLT 1/2RND For Off Rev
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Additional Information
dimensions
1.7000 IN X 1.6000 IN X 0.1000 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
10250TM50
GTIN
00782113224480
UPC
782113224480
Taxonomies, Classifications, and Categories
Category Description
MISC OPERATOR LEGEND PLATES
Type
Pushbutton accessory
Packaging
Weight per each
0.01
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,CE Marked
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat