10250TM54 - LGD PLT 1/2RND Up Off Down

Eaton

  • $11.69 (Each)
  • $11.69 (Each)
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
10250TM54
Manufacturer
Eaton
Manufacturer's Part Number
10250TM54
Description
LGD PLT 1/2RND Up Off Down
Eaton 10250T Pushbutton Legend Plate, 10250T Series, 1/2 Round Legend Plate, Black, Legend: Up/Off/Down, 1/8 In High, White Letters, Standard
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Legend Plates Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113224510 / 00782113224510
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.69 (Each)
Resources
Images
 
 
10250TM54 - Video
 
10250TM54 - Large Image
 
10250TM54 - Large Image
 
10250TM54 - Small Image
Attachments
 
 
10250TM54 - Specification Sheet
Other Links
 
 
10250TM54 - Other
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
Standard, 1/2 round
Descriptions
extra long description
ETN 10250TM54 LGD PLT 1/2RND UP OFF
Long Description
Eaton 10250T pushbutton legend plate, 10250T series, 1/2 Round Legend Plate, Black, Legend: UP/OFF/DOWN, 1/8 In high, White letters, Standard
Product Type
LGD PLT 1/2RND Up Off Down
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Description
LGD PLT 1/2RND UP OFF DOWN
Additional Information
dimensions
1.7000 IN X 1.6000 IN X 0.1000 IN
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250TM54
GTIN
00782113224510
UPC
782113224510
Taxonomies, Classifications, and Categories
Type
Pushbutton accessory
Category Description
OILTIGHT OPERATORS.30MM
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,CE Marked
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat