10250TN34 - Oiltight Enclosure 2-Hole 304 SS Steel

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10250TN34
Manufacturer
Eaton
Manufacturer's Part Number
10250TN34
Description
Oiltight Enclosure 2-Hole 304 SS Steel
Eaton 10250T Enclosure, 30.5 MM, Heavy-Duty Watertight/Oiltight, Nema 4, 4X, 12, Stainless Steel Bus, Surface, Two Elements
Slang Terms

Suggest a New Term
Categories
Control & Pendant Stations - Control Station Enclosures Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
39121565 - Surface mount control station
UPC/GTIN
782113224763 / 00782113224763
Weight per unit
2.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
10250TN34 - Video
 
10250TN34 - Large Image
 
10250TN34 - Large Image
 
10250TN34 - Large Image
 
10250TN34 - Small Image
Attachments
 
 
10250TN34 - Specification Sheet
Other Links
 
 
10250TN34 - Other
 
10250TN34 - Other
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
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Description
OILTIGHT ENCLOSURE 2-HOLE 304 SS STEEL
Long Description
Eaton 10250T Enclosure, 30.5 mm, Heavy-Duty Watertight/Oiltight, NEMA 4, 4X, 12, Stainless steel bus, Surface, Two elements
Product Type
Oiltight Encls 2-Hole 304 STLS Steel
extra long description
ETN 10250TN34 Oiltight ENCLS 2-Hole
Additional Information
dimensions
8.3000 IN X 3.8000 IN X 5.1000 IN
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250TN34
GTIN
00782113224763
UPC
782113224763
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
PUSHBUTTON
Packaging
Weight per each
2.2
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
CSA Certified,UL Listed,CE Marked
Mounting
SURFACE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat