1065304 - Overload Relay Used On Size 4 Freedom Starter

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1065304
Manufacturer
Eaton
Manufacturer's Part Number
10-6530-4
Description
Overload Relay Used On Size 4 Freedom Starter
Definite Purpose Control, Overload Relay, Nema Size 4
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Overload Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121529 - Contactors
UPC/GTIN
782113646015 / 00782113646015
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
1065304 - Other
 
1065304 - Other
 
1065304 - Other
Attachments
 
 
1065304 - Specification Sheet
Images
 
 
1065304 - Large Image
 
1065304 - Large Image
 
1065304 - Small Image
Brochures
 
 
1065304 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
NEMA size 4
Descriptions
Long Description
Definite Purpose Control, Overload relay, NEMA size 4
Special Features
Used with existing Starters (three-pole ambient compensated bimetallic)
Features
Definite purpose contactors and starters are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVAC) industry.
Description
OVERLOAD RELAY USED ON SIZE 4 FREEDOM STARTER
Product Type
Overload Rlay Used On Size 4 Freedom STR
extra long description
ETN 10-6530-4 OVERLOAD RLAY USED ON
Additional Information
dimensions
6.0000 IN X 5.5000 IN X 5.0000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10-6530-4
GTIN
00782113646015
UPC
782113646015
Taxonomies, Classifications, and Categories
Type
Motor control accessory
Packaging
Weight per each
2
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat