13103A6517 - Comet 9" Perfect Prox Ir 10-30 VDC Cable 8 Msec Re

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
13103A6517
Manufacturer
Eaton
Manufacturer's Part Number
13103A6517
Description
Comet 9" Perfect Prox Ir 10-30 VDC Cable 8 Msec Re
Eaton Comet 18MM Tubular Photoelectric Sensor, Perfect Prox Photoelectric Sensor, Back Ground Suppression, 9 In Range, Forward Viewing, Output On, 6.6 FT, 100 Ma PNP, 250 Ma NPN At 10-30 VDC, PVC, NPN and PNP Open Collector, 10-30 VDC
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Photoelectric Sensors Mark as Incorrect
Suggest a New Category
Classification
Proximity Switches and Cordsets
UNSPSC
39121528 - Photoelectric sensors
UPC/GTIN
782113823300 / 00782113823300
Weight per unit
0.67 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Tech Bulletins
 
 
13103A6517 - Tech Bulletin
Images
 
 
13103A6517 - Large Image
 
13103A6517 - Small Image
Attachments
 
 
13103A6517 - Specification Sheet
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
Eaton's Comet Series Photoelectric Sensors is a complete line of high performance, 18 mm tubular sensors with a variety of models and modes to solve virtually any sensing problem.
Description
COMET 9" PERFECT PROX IR 10-30 VDC CABLE 8 MSEC RE
Product Type
Photo Sensor, Perfectprox, 9", DC, CBL
extra long description
ETN 13103A6517 PHOTO SENSOR,PERFECT
Long Description
Eaton Comet 18mm tubular photoelectric sensor, Perfect Prox Photoelectric Sensor, Back Ground Suppression, 9 in range, Forward Viewing, Output ON, 6.6 ft, 100 mA PNP, 250 mA NPN at 10-30 Vdc, PVC, NPN and PNP open collector, 10-30 Vdc
Additional Information
dimensions
2.6000 IN X 0.4700 IN X 0.7100 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
13103A6517
GTIN
00782113823300
UPC
782113823300
Taxonomies, Classifications, and Categories
Category Description
PROXIMITY SWITCHES AND CORDSETS
Type
Tubular photoelectric sensor
Packaging
Weight per each
0.67
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-40° to 158°F (-40° to 70°C)
standard
UL Recognized,cUL Recognized
Application
Vehicles: On-Road - PickUp & Delivery: Food
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat