13104AQD03 - Comet Ac/DC 2" Perfect Prox With Micro Connector

Eaton

  • $442.13 (Each)
  • $442.13 (Each)
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
13104AQD03
Manufacturer
Eaton
Manufacturer's Part Number
13104AQD03
Description
Comet Ac/DC 2" Perfect Prox With Micro Connector
Perfect Prox Photoelectric Sensor, Rectangular Body Shape, Light Beam Sensing Method, 50 MM Sensing Distance, M12 X 1 Plug-In Connection, NPN Pole Throw Configuration, Polyurethane Material, 20 to 264 V Ac;15 to 30 V DC, -40° to +158 °F, 1 LB
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Photoelectric Sensors Mark as Incorrect
Suggest a New Category
Classification
Proximity Switches and Cordsets
UNSPSC
39121528 - Photoelectric sensors
UPC/GTIN
782113843612 / 00782113843612
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$442.13 (Each)
Resources
Tech Bulletins
 
 
13104AQD03 - Tech Bulletin
Images
 
 
13104AQD03 - Large Image
 
13104AQD03 - Small Image
 
13104AQD03 - Large Image
Attachments
 
 
13104AQD03 - Specification Sheet
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
Polyurethane
Voltage Rating
20 to 264 V ac;15 to 30 V dc
connection
Dual key micro
Descriptions
Long Description
Perfect Prox Photoelectric Sensor, Rectangular Body Shape, Light Beam Sensing Method, 50 mm Sensing Distance, M12 x 1 Plug-In Connection, NPN Pole Throw Configuration, Polyurethane Material, 20 to 264 V ac;15 to 30 V dc, -40° to +158 °F, 1 lb
Features
The AccuProx is a high performance analog inductive proximity sensor. The AccuProx family of analog sensors provide unmatched sensing range, linearity and resolution in an affordable and compact tubular enclosure.Unlike standard inductive sensors, which send an open or close signal upon target presence or absence, AccuProx analog sensors provide an electrical signal that varies in proportion to the position of the metaltarget within its sensing range. This makes AccuProx ideal for applications requiring pr
Short Description
Perfect Prox Photoelectric Sensor, 50 mm, M12 x 1 Plug-In Connection
Product Type
Perfect Prox Photoelectric Sensor
Description
COMET AC/DC 2" PERFECT PROX WITH MICRO CONNECTOR
extra long description
ETN 13104AQD03 18MM ACDC 2" PERFECT
Additional Information
Body Shape
Rectangular
Sensing Method
Light Beam
Sensing Distance
50 mm
Connection Type
M12 x 1 Plug-In Connection
Pole Throw Configuration
NPN
ip rating
IP68;IP69K
Light Source
Visible Red
Operating Temperature Range
-40° to +158 °F;-40° to +70 °C
Standards Met
UL 508;CSA-C22.2 No. 14;IEC60947-5-2;CE marking
package quantity
1 PK
Made in USA
yes
dimensions
5.0000 IN X 6.0000 IN X 2.0000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
13104AQD03
GTIN
00782113843612
UPC
782113843612
Taxonomies, Classifications, and Categories
Category Description
PROXIMITY SWITCHES AND CORDSETS
Type
Tubular photoelectric sensor
Packaging
Weight
1 lb
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-40° to 158°F (-40° to 70°C)
standard
cUL Recognized,UL Recognized,CE Marked
Application
Vehicles: On-Road - PickUp & Delivery: Food
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat