13150AL04 - 8" Diffuse Ac/DC Conn LT

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
13150AL04
Manufacturer
Eaton
Manufacturer's Part Number
13150AL04
Description
8" Diffuse Ac/DC Conn LT
Eaton Oem Prism 18MM Tubular Photoelectric Sensor, Diffuse Reflective, Forward Viewing, Output On, Dual Key Micro, 80 Ma Ac/100 Ma DC At 20-132V, 4 Pin, Isolated SSR, 20-132 Vac 50/60 HZ, 15-30 VDC
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Photoelectric Sensors Mark as Incorrect
Suggest a New Category
Classification
Proximity Switches and Cordsets
UNSPSC
39121528 - Photoelectric sensors
UPC/GTIN
782113011325 / 00782113011325
Weight per unit
0.67 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
13150AL04 - Large Image
 
13150AL04 - Small Image
Attachments
 
 
13150AL04 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Dual key micro
Descriptions
extra long description
ETN 13150AL04 8" DIFFUSE AC/DC CONN
Product Type
8" Diffuse Ac/DC Conn LT
Features
Prism series 18 mm tubular sensors provide a flexible isolated output and twice the optical gain of other sensors in this product class. These cost-effective sensors offer forward- and right-angle viewing models that feature identical gain and optical characteristics for the best fit.
Description
8" DIFFUSE AC/DC CONN LT
Long Description
Eaton OEM Prism 18mm tubular photoelectric sensor, Diffuse Reflective, Forward Viewing, Output ON, Dual key micro, 80 mA AC/100 mA DC at 20-132V, 4 pin, Isolated SSR, 20-132 Vac 50/60 Hz, 15-30 Vdc
Additional Information
dimensions
2.3500 IN X 0.4700 IN X 0.7100 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
13150AL04
GTIN
00782113011325
UPC
782113011325
Taxonomies, Classifications, and Categories
Category Description
PROXIMITY SWITCHES AND CORDSETS
Type
Tubular photoelectric sensor
Packaging
Weight per each
0.67
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-13° to 131°F (-25° to 55°C)
standard
UL Recognized,cUL Recognized
Application
Vehicles: On-Road - PickUp & Delivery: Food
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat