1350E6514 - 5' Diffuse Reflective, Ac/DC, Em Relay, Cable

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1350E6514
Manufacturer
Eaton
Manufacturer's Part Number
1350E-6514
Description
5' Diffuse Reflective, Ac/DC, Em Relay, Cable
Eaton Enhanced 50 Series Photoelectric Sensor, Photoelectric, Right Angle, Sensor Distance: 5 FT., 3A Max Ac, SPDT Form C Relay, 3A At 240 Vac, 6.6 FT. ( 2M ) Cable, 12–240 VDC 24–240 Vac Input, Diffuse Reflective
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Photoelectric Sensors Mark as Incorrect
Suggest a New Category
Classification
Proximity Switches and Cordsets
UNSPSC
39121528 - Photoelectric sensors
UPC/GTIN
782116111459 / 00782116111459
Weight per unit
0.67 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
1350E6514 - Large Image
 
1350E6514 - Small Image
Attachments
 
 
1350E6514 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
6.6 ft (2 m) cable
Descriptions
Description
5' DIFFUSE REFLECTIVE,AC/DC,EM RELAY,CABLE
Long Description
Eaton Enhanced 50 Series Photoelectric Sensor, Photoelectric, Right Angle, Sensor distance: 5 Ft., 3A max AC, SPDT Form C Relay, 3A at 240 Vac, 6.6 Ft. ( 2m ) Cable, 12–240 Vdc 24–240 Vac input, Diffuse Reflective
Features
Enhanced 50 series high-performance sensors offer flexibility, durability and high optical performance with a fully potted construction that makes these sensors ideal for use in areas subject to washdown, high shock and high vibration. Three output types, four time-delay functions, six sensing modes and four connection styles allow you to tailor the sensor to meet your exact needs
Product Type
5' Diffuse Reflective, Acdc, Em Relay, CBL
extra long description
ETN 1350E-6514 5' DIFFUSE REFLECTIV
Additional Information
dimensions
1.9100 IN X 1.8100 IN X 2.1000 IN
Manufacturer Information
Manufacturers Part Number
1350E-6514
Brand
Eaton
GTIN
00782116111459
UPC
782116111459
Taxonomies, Classifications, and Categories
Category Description
PROXIMITY SWITCHES AND CORDSETS
Type
Photoelectric Sensor
Packaging
Weight per each
0.67
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-13° to 131°F (-25° to 55°C)
standard
CSA Certified,Contact Manufacturer,CE Marked
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat