14102RQD03 - Visible Reflex Comet With Quick Disconnect Connect

Eaton

  • $381.98 (Each)
  • $381.98 (Each)
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
14102RQD03
Manufacturer
Eaton
Manufacturer's Part Number
14102RQD03
Description
Visible Reflex Comet With Quick Disconnect Connect
Photoelectric Sensor, Rectangular Body Shape, Light Beam Sensing Method, 4500 MM Sensing Distance, M12 X 1 Plug-In Connection, NPN;PNP Pole Throw Configuration, Polyurethane Material, 20 to 264 V Ac;15 to 30 V DC, -40° to +158 °F, 1 LB
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Photoelectric Sensors Mark as Incorrect
Suggest a New Category
Classification
Proximity Switches and Cordsets
UNSPSC
39121528 - Photoelectric sensors
UPC/GTIN
782113846712 / 00782113846712
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$381.98 (Each)
Resources
Attachments
 
 
14102RQD03 - Specification Sheet
 
14102RQD03 - Specification Sheet
 
14102RQD03 - Specification Sheet
 
14102RQD03 - Specification Sheet
Images
 
 
14102RQD03 - Large Image
 
14102RQD03 - Large Image
 
14102RQD03 - Small Image
 
14102RQD03 - Large Image
 
14102RQD03 - Large Image
Brochures
 
 
14102RQD03 - Brochure
Other Links
 
 
14102RQD03 - Other
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
Polyurethane
Voltage Rating
20 to 264 V ac;15 to 30 V dc
connection
Dual key micro
amperage rating
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
Descriptions
Long Description
Photoelectric Sensor, Rectangular Body Shape, Light Beam Sensing Method, 4500 mm Sensing Distance, M12 x 1 Plug-In Connection, NPN;PNP Pole Throw Configuration, Polyurethane Material, 20 to 264 V ac;15 to 30 V dc, -40° to +158 °F, 1 lb
Features
The AccuProx is a high performance analog inductive proximity sensor. The AccuProx family of analog sensors provide unmatched sensing range, linearity and resolution in an affordable and compact tubular enclosure.Unlike standard inductive sensors, which send an open or close signal upon target presence or absence, AccuProx analog sensors provide an electrical signal that varies in proportion to the position of the metaltarget within its sensing range. This makes AccuProx ideal for applications requiring pr
Short Description
Photoelectric Sensor, 4500 mm, M12 x 1 Plug-In Connection
Product Type
Photoelectric Sensor
extra long description
ETN 14102RQD03 Eaton Comet 18mm tub
Description
VISIBLE REFLEX COMET WITH QUICK DISCONNECT CONNECT
Additional Information
Body Shape
Rectangular
Sensing Method
Light Beam
Sensing Distance
4500 mm
Connection Type
M12 x 1 Plug-In Connection
Pole Throw Configuration
NPN;PNP
ip rating
IP68;IP69K
Light Source
Visible Red
Operating Temperature Range
-40° to +158 °F;-40° to +70 °C
Standards Met
UL 508;CSA-C22.2 No. 14;IEC60947-5-2;CE marking
package quantity
1 PK
dimensions
3.0000 IN X 0.4700 IN X 0.7100 IN
Reflector Type
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
14102RQD03
sub brand
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
GTIN
00782113846712
UPC
782113846712
Taxonomies, Classifications, and Categories
Category Description
PROXIMITY SWITCHES AND CORDSETS
Type
Tubular photoelectric sensor
Availability
Manufacturer Status
Inactive
Packaging
Weight
1 lb
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-40° to 158°F (-40° to 70°C)
standard
cUL Recognized,UL Recognized
Application
Vehicles: On-Road - PickUp & Delivery: Food
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat