1411D6501 - Reflex, Self-Contained, 115VAC, 11-Series, Plug-In Rel

Eaton

  • $1449.91 (Each)
  • $1,449.91 (Each)
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
1411D6501
Manufacturer
Eaton
Manufacturer's Part Number
1411D6501
Description
Reflex, Self-Contained, 115VAC, 11-Series, Plug-In Rel
Eaton E68 Series Integral Sensor Valve Zero Pressure Accumulation Sensor, Photoelectric, Right Angle, Structural Polyurethane Foam Enclosure, 4 Pin M12 Connector, 18 - 30 VDC Input, Polarized Retroreflective
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Photoelectric Sensors Mark as Incorrect
Suggest a New Category
Classification
Proximity Switches and Cordsets
UNSPSC
39121528 - Photoelectric sensors
UPC/GTIN
782113824574 / 00782113824574
Weight per unit
1.2999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,449.91 (Each)
Resources
Images
 
 
1411D6501 - Large Image
 
1411D6501 - Large Image
 
1411D6501 - Large Image
 
1411D6501 - Small Image
Attachments
 
 
1411D6501 - Specification Sheet
Other Links
 
 
1411D6501 - Other
 
1411D6501 - Other
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
REFLEX,SELF-CONTAINED,115VAC,11-SERIES,PLUG-IN REL
Features
The 11 series are highly configurable photoelectric sensor. The sensor operates in the reflex sensing mode with a choice of visible or infrared source light. Select one of four different output devices to match your control needs. An optional time delay logic module is also available.
Product Type
Photo Sensor, Reflex, 115vac
extra long description
ETN 1411D-6501 PHOTO SENSOR,REFLEX,
Long Description
Eaton E68 Series Integral Sensor Valve Zero Pressure Accumulation Sensor, Photoelectric, Right Angle, Structural Polyurethane Foam enclosure, 4 Pin M12 Connector, 18 - 30 Vdc input, Polarized Retroreflective
Additional Information
dimensions
3.7900 IN X 7.6500 IN X 5.7000 IN
Manufacturer Information
Manufacturers Part Number
1411D6501
Brand
Eaton
GTIN
00782113824574
UPC
782113824574
Taxonomies, Classifications, and Categories
Category Description
PROXIMITY SWITCHES AND CORDSETS
Type
Photoelectric Sensor
Packaging
Weight per each
1.2999
Carton
1
Uses, Certifications, and Standards
Operating Temperature
5° to 131°F (-15° to 55°C)
standard
Contact Manufacturer
Application
Stationary Mach Equip In Factory - Other Stationary Machinery and Equipment - In Factory
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat