14151RD07 - 10' Pol R/A Reflex DC Conn DK

Eaton

  • $209.70 (Each)
  • $209.70 (Each)
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
14151RD07
Manufacturer
Eaton
Manufacturer's Part Number
14151RD07
Description
10' Pol R/A Reflex DC Conn DK
Eaton Oem Prism 18MM Tubular Photoelectric Sensor, Right Angle, Dist 10 FT., Iso SS Relay, 80 Ma At 132 Vac/110 Ma At 132VDC, 4 Pin M12 Connector, 10-30 VDC Input, Current Limited For Loads > 32V Ac/DC, Polarized Retroreflective
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Photoelectric Sensors Mark as Incorrect
Suggest a New Category
Classification
Proximity Switches and Cordsets
UNSPSC
39121528 - Photoelectric sensors
UPC/GTIN
782113011240 / 00782113011240
Weight per unit
1313 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$209.70 (Each)
Resources
Images
 
 
14151RD07 - Large Image
 
14151RD07 - Small Image
Attachments
 
 
14151RD07 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
4-pin M12 connector
Descriptions
Description
10' POL R/A REFLEX DC CONN DK
Product Type
10' Pol R/A Reflex DC Conn DK
extra long description
ETN 14151RD07 10' POL R/A REFLEX DC
Features
Prism series 18 mm tubular sensors provide a flexible isolated output and twice the optical gain of other sensors in this product class. These cost-effective sensors offer forward- and right-angle viewing models that feature identical gain and optical characteristics for the best fit.
Long Description
Eaton OEM Prism 18mm tubular photoelectric sensor, Right Angle, dist 10 Ft., Iso SS Relay, 80 mA at 132 Vac/110 mA at 132Vdc, 4 Pin M12 Connector, 10-30 Vdc input, Current Limited for loads > 32V AC/DC, Polarized Retroreflective
Additional Information
dimensions
0.4700 IN X 0.7100 IN X 2.7500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
14151RD07
GTIN
00782113011240
UPC
782113011240
Taxonomies, Classifications, and Categories
Category Description
PROXIMITY SWITCHES AND CORDSETS
Type
Tubular photoelectric sensor
Packaging
Weight per each
1313
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-13° to 131°F (-25° to 55°C)
standard
cUL Recognized,UL Recognized,CE Marked,Contact Manufacturer
Application
Vehicles: On-Road - PickUp & Delivery: Food
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat