1455RD6513 - 55 Series 30' Retroreflective DK Relay Ac/DC Cable

Eaton

  • $617.66 (Each)
  • $617.66 (Each)
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
1455RD6513
Manufacturer
Eaton
Manufacturer's Part Number
1455RD6513
Description
55 Series 30' Retroreflective DK Relay Ac/DC Cable
Eaton 55 Series Photoelectric Sensor, Photoelectric, Sensor Distance 30 FT., 3A Max Ac, 3A Max DC, 3A Ac/DC At 120 Vac / 30 VDC, 6.6 FT. (2M) Cable, 20–264 Vac 50/60 HZ or 15–30 VDC (NPN) Input
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Photoelectric Sensors Mark as Incorrect
Suggest a New Category
Classification
Proximity Switches and Cordsets
UNSPSC
39121528 - Photoelectric sensors
UPC/GTIN
782114111055 / 00782114111055
Weight per unit
5875 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$617.66 (Each)
Resources
Images
 
 
1455RD6513 - Large Image
 
1455RD6513 - Small Image
Attachments
 
 
1455RD6513 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
6.6 ft (2 m) cable
Descriptions
Description
55 SERIES 30' RETROREFLECTIVE DK RELAY AC/DC CABLE
Features
55 series photoelectric sensors are identical to the 50 series except without the interchangeable outputs or logic functions. They offer durability and high optical performance in a cost-effective, self-contained package. The 55 Series features sensors with AC and DC operation in a single unit. A relay option is available on these models that provides a 3 Amp SPDT relay output for high current switching.
Product Type
Photo Sensor, Reflex, 30', DK, Rel, Acdc, CBL
extra long description
ETN 1455RD6513 PHOTO SENSOR,REFLEX,
Long Description
Eaton 55 Series Photoelectric Sensor, Photoelectric, Sensor distance 30 Ft., 3A max AC, 3A max DC, 3A AC/DC at 120 Vac / 30 Vdc, 6.6 Ft. (2m) Cable, 20–264 Vac 50/60 Hz or 15–30 Vdc (NPN) input
Additional Information
dimensions
1.8300 IN X 1.6400 IN X 3.1900 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
1455RD6513
GTIN
00782114111055
UPC
782114111055
Taxonomies, Classifications, and Categories
Category Description
PROXIMITY SWITCHES AND CORDSETS
Type
Photoelectric Sensor
Packaging
Weight per each
5875
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-40° to 158°F (-40° to 70°C)
standard
UL Listed,CSA Certified,Contact Manufacturer
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat