8250B6501 - Logic Module, 50 Series LT/Dkswitch

Eaton

  • $76.31 (Each)
  • $76.31 (Each)
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
8250B6501
Manufacturer
Eaton
Manufacturer's Part Number
8250B-6501
Description
Logic Module, 50 Series LT/Dkswitch
Photoelectric Sensor, Polystyrene Material, -40 to +158 °F, 5.375 In Overall Length, 3 In Overall Width, 5.5 In Overall Height, 1.630 LB
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Sensor Accessories Mark as Incorrect
Suggest a New Category
Classification
Proximity Switches and Cordsets
UNSPSC
39121528 - Photoelectric sensors
UPC/GTIN
782113827605 / 00782113827605
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$76.31 (Each)
Resources
Images
 
 
8250B6501 - Large Image
 
8250B6501 - Small Image
 
8250B6501 - Large Image
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
Polystyrene
Dimensions and Weight
Overall Length
5.375 in
Descriptions
Product Type
Photoelectric Sensor
Long Description
Photoelectric Sensor, Polystyrene Material, -40 to +158 °F, 5.375 in Overall Length, 3 in Overall Width, 5.5 in Overall Height, 1.630 lb
Short Description
Photoelectric Sensor, Polystyrene, 5.375 in L, 5.5 in H, 3 in W
extra long description
ETN 8250B-6501 LOGIC MODULE,50 SERI
Description
LOGIC MODULE,50 SERIES LT/DKSWITCH
Features
The 70 series offers a wide choice of sensor heads, control units, output devices, logic modules, and accessories to solve virtually any problem. Sensor heads are connected by cables to the control unit and can be mounted up to 1000 ft away. They are available in thru-beam, reflex, diffuse reflective, fiber optic, Curtain-of-Light and slot-style optical modes.
Additional Information
Operating Temperature Range
-40 to +158 °F;-40 to +70 °C
Overall Width
3 in
Overall Height
5.5 in
package quantity
1 ct
dimensions
1.7500 IN X 1.7500 IN X 3.0000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
8250B-6501
GTIN
00782113827605
UPC
782113827605
Taxonomies, Classifications, and Categories
Category Description
PROXIMITY SWITCHES AND CORDSETS
Type
Photoelectric Sensor
Packaging
Weight
1.630 lb
Weight per each
0.05
Carton
1
Uses, Certifications, and Standards
Application
Automation and Logic Control Equipment
Operating Temperature
-40° to 158°F (-40° to 70°C)
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat