918912 - CHC

918912 - Coil, Citation, Size 3A and 4-5, 240V/60HZ

Eaton

  • $448.08 (for 1 Each)
  • $448.08 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    918912
    Manufacturer
    Eaton
    Manufacturer's Part Number
    9-1891-2
    Description
    Coil, Citation, Size 3A and 4-5, 240V/60HZ
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Contactor & Startr Renewal PTS - Contactor Renewal Parts  Mark as Incorrect
    Suggest a New Category
    Classification
    Renewal Parts
    UNSPSC
    39121010 - Magnetic coils
    UPC/GTIN
    782113211473 / 00782113211473
    Weight per unit
    2 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $448.08 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    3 Each
    Resources
    Images
     
     
    918912 - Large Image
     
    918912 - Large Image
     
    918912 - Small Image
     
    918912 - Large Image
    Attachments
     
     
    918912 - Specification Sheet
     
    918912 - Specification Sheet
    Brochures
     
     
    918912 - Brochure
    Other Links
     
     
    918912 - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Dimensions and Weight
    Length
    3.16 IN
    Width
    78217251482
    Height
    CROWFOOT WRENCH, OPEN TYPE; FULL POLISH CHROME FINISH; 4 9/16 INCH OVERALL LENGTH; 3/8 INCH DRIVE SIZE; 3/8 DRIVE SIZE - FRACTIONAL; 2 11/16 INCH WRENCHING SIZE; 2 11/16 WRENCHING SIZE - FRACTIONAL; PROTO[R] BRAND; APPLICABLE STANDARD ASME B107.21
    Descriptions
    Description
    COIL, CITATION, SIZE 3A AND 4-5, 240V/60HZ
    Product Type
    Motor Control Renewal Parts/Accessories- Coil
    Additional Information
    dimensions
    80.2640millimetreX10.6426centimetreX36.8300millimetre
    Manufacturer Information
    Manufacturers Part Number
    9-1891-2KIT
    9-1891-2
    Brand
    EATON CUTLER-HAMMER
    EATON
    GTIN
    00782113211473
    UPC
    782113211473
    Taxonomies, Classifications, and Categories
    Category Description
    RENEWAL PARTS
    Type
    Motor control renewal parts/accessories
    Packaging
    Weight per each
    2
    Carton
    1
    Uses, Certifications, and Standards
    standard
    Not Applicable
    Application
    Unknown - Unknown: Undefined
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    2 San Antonio RDC

    A-L

    Location Stock Available

    M-Z

    Location Stock Available
    View Store
    1 Sweetwater


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 918912

    Type in the slang term you'd like to suggest.

* All prices subject to change.